1 Gang High Impact Plastic Wall Plate in Ivory

You last purchased this on
 
LEVITON

1 Gang High Impact Plastic Wall Plate in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

1 Gang High Impact Plastic Wall Plate in Ivory

  • Fast #
  • Part #L40249I
  • Item #4342161
  • Manufacturer Part #40249-I
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name

Frequently Purchased Together

Product Details

  • Four color-coded screw-down connections
  • Wall plate with phone jack, 6P4C
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Dimmable:
No
ETL Listed:
No
Height:
4-53/100 in
Material:
High Impact Plastic
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-3/4 in