0 items

Leviton GFCI Receptacle

L8599E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
ANSI Specifications
ANSI C73
CSA Certified
CSA C22.2
Color Finish
Black
Color Finish Category
Blacks
Height
2-7/10 in
Material
Plastic
Material Type
Thermoplastic Nylon
NEMA Specifications
NEMA 5-15R, NEMA WD-6
UL Listed
Yes
Volts
125V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday