Leviton 3-Way Switch with Grounded Screw in White

L14532

Manufacturer Part #: 1453-2W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Residential 15A 120VAC
  • 3-way
  • Quickwire® push-in & side wired
  • Ultrasonic welded construction
  • CSA certified
  • UL listed

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Type
L14532W
UL Listed
Yes
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday