Leviton IllumaTech® 1000W 1-Pole Dimmer in White

LIPI101LZ

Manufacturer Part #: IPI10-1LZ

Color/Finish

(Pricing is for White)

$49.99

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Built-in radio/TV interference filter
  • Compatible with Decora Plus™ screwless and Decora™ standard designer wallplates
  • Fits easily into a standard wallbox and are suitable for multi-gang installations
  • LED Illuminates when load is off (select models)
  • Provide single pole (1 location) or 3-way (2 location) lighting control when used with a 3-way switch

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
IllumaTech®
Color Finish
White
Color Finish Category
Whites
Volts
120V
Watts
1000

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday