Leviton IllumaTech® 3 Color Occupancy Sensor Dimmer Combo in White

LIPSD61LZ

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 180° PIR occupancy sensor
  • 900 square feet of coverage
  • Dimmable CFL, 150W-125V
  • Full range dimming
  • Incandescent, 600W-125V
  • Includes White, Ivory and Light Almond faces
  • LED, 150W-125V
  • Single pole and 3 way

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
IllumaTech®
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes
Volts
125V
Watts
600

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday