3 Color Occupancy Sensor in White
This product has been replaced by
Manufacturer Part #DOS05-1LZ
Decora 3 Color Occupancy Sensor in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Load rating: 600W incandescent, 150W LED and 150W CFL
- Is 40W/VA min 500W 400VA max at 120 VAC
- Residential passive infrared
- UL listed
- Includes white, ivory and light almond faces
- CSA certified
- Single pole
- Features 180° coverage for up to 900 sq ft
Specifications
- AMP:
- 5
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Decora
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory, Light Almond, White
- Energy Star Compliant:
- No
- Horsepower:
- 1/6 hp
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Product Type:
- Motion Sensor Switch
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 600 W