Leviton Incandescent Lamp Holder in Polished Brass

L6098BR

Color Finish

(Pricing is for Polished Brass)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Light Bulb Base Type
Medium E-26
UL Listed
Yes
Volts
250V
Watts
250

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday