Voice Grade Connector in White
QuickPort® Voice Grade Connector in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 1096-A
- CSA Certified:
- Yes
- Collection:
- QuickPort®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 83/100 in
- Length:
- 1-9/50 in
- Material:
- Plastic
- UL Listed:
- Yes
- Width:
- 16/25 in