Leviton

Rocker Switch in Black

Part #L56012E  |  Manufacturer Part #5601-2E

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Black

Color Finish Category: Blacks

Height: 4-1/5 in

Length: 1-31/100 in

Material: Plastic

UL Listed: Yes

Volts: 120/277V