Leviton

Rocker Switch in Brown

Part #L56012  |  Manufacturer Part #5601-2

Color/Finish:
Brown

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

CSA Certified: Yes

Color Finish: Brown

Color Finish Category: Browns

Height: 4-1/5 in

Length: 1-31/100 in

Material: Plastic

UL Listed: Yes

Volts: 120/277V