0 items

Leviton Rocker Switch

L5601

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Brown
Color Finish Category
Browns
Height
4-1/5 in
Length
1-31/100 in
Material
Plastic
UL Listed
Yes
Volts
120/277V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday