125V 20A Tamper Resistant GFCI Receptacle in Ivory

You last purchased this on
 
LEVITON

SmartlockPro® 125V 20A Tamper Resistant GFCI Receptacle in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 125V 20A Tamper Resistant GFCI Receptacle in Ivory

  • Fast #
  • Part #LGFTR2I
  • Item #5134307
  • Manufacturer Part #GFTR2-I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-grounding
  • Back and side wired
  • Tamper resistant
  • Nylon wall plate and screws included
  • Requires Certification

Specifications

AMP:
20
ANSI:
ANSI C73
CSA Certified:
CSA C22.2
Collection:
SmartlockPro®
Color Finish Category:
Whites
Color Finish Name:
Ivory
Height:
3-81/100 in
Length:
1-2/5 in
Material:
Plastic
Material Type:
Polycarbonate, Nylon
NEMA:
NEMA 5-20R, NEMA WD-6
Type:
LGFTR2I
UL Listed:
Yes
Volts:
125V
Width:
1-69/100 in