Leviton
SmartlockPro® 125V Tamper-Resistant Receptacle
Part #LGFNL2W | Item #5134292 | Manufacturer Part #GFNL2-W
$
49.45
EACH
Volts:
125VProduct Details
- Tamper resistant
- With dual guide lights
- Back and side wired
- Nylon wall plate and screws included
Specifications
AMP: 20
CSA Certified: CSA C22.2
Collection: SmartlockPro®
Color Finish: White
Color Finish Category: Whites
Material: Plastic
Material Type: Thermoplastic
NEMA Specifications: [NEMA 5-15R, NEMA 5-20R, NEMA WD-6]
UL Listed: Yes
Volts: 125V