15A 125V Ivory Receptacle

You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Ivory Receptacle

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® 15A 125V Ivory Receptacle

  • Fast #
  • Part #LGFNL1I
  • Item #5134285
  • Manufacturer Part #GFNL1-I
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • With dual guide lights
  • Back and side wired
  • Tamper resistant
  • Requires Certification

Specifications

AMP:
15
ANSI:
ANSI C73
CSA Certified:
CSA 22.2 No.144.1-06,CSA 22.2 No.42
Collection:
SmartlockPro®
Color Finish Category:
Neutrals
Color Finish Name:
Ivory
Depth:
1-2/5 in
Height:
4-21/100 in
Material:
Plastic
Material Type:
Thermoplastic
NEMA:
NEMA 5-15R
Product Type:
Receptacle
UL Listed:
UL 943/UL 498
Volts:
125V
Width:
1-27/25 in
Wire Gauge (AWG):
14 ga