Leviton

SmartlockPro® 20A Duplex Tamper Resistant Receptacle in Light Almond

Part #LGFTR2T  |  Manufacturer Part #GFTR2-T

Color/Finish:
Light Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tamper resistant
  • Self-grounding
  • Back and side wired
  • Nylon wall plate and screws included

Specifications

AMP: 20

ANSI Specifications: ANSI C-73

CSA Certified: Yes

Collection: SmartlockPro®

Color Finish: Light Almond

Color Finish Category: Neutrals

Material: Plastic

Material Type: [Polycarbonate, Nylon]

NEMA Specifications: [NEMA WD-6, NEMA 5-20R]

UL Listed: Yes

Volts: 125V