SmartlockPro® 20A Tamper Resistant GFCI Thermoplastic Receptacle in Ivory

Part #LGFNL2I  |  Item #5134287  |  Manufacturer Part #GFNL2-I

$ 49.45 EACH

AMP:

20
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Tamper resistant
  • With dual guide lights
  • Back and side wired
  • Nylon wall plate and screws included

Specifications

AMP: 20

ANSI Specifications: ANSI C73

Application: [Kitchen, Bathrooms, Laundry Rooms, Hospitals]

CSA Certified: CSA C22.2 No. 144.1 2006

Collection: SmartlockPro®

Color Finish: Ivory

Color Finish Category: Neutrals

Horsepower: 1 hp

Material: Thermoplastic

Material Type: [Thermoplastic, Nylon]

NEMA Specifications: NEMA 5-20R

Thickness: 0.31 in

UL Listed: UL 943/UL 498

Volts: 125V