Non-Tamper Receptacle in Red

You last purchased this on
 
LEVITON

SmartlockPro® Non-Tamper Receptacle in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

SmartlockPro® Non-Tamper Receptacle in Red

  • Fast #
  • Part #LGFNT2HGR
  • Item #5134300
  • Manufacturer Part #GFNT2-HGR
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Back and side wired
  • Nylon wall plate and screws included
  • Hospital grade
  • Requires Certification

Specifications

AMP:
20
ANSI:
ANSI C73
CSA Certified:
CSA C22.2 No. 42, CSA C22.2 No. 44
Collection:
SmartlockPro®
Color Finish Category:
Reds
Color Finish Name:
Red
Material:
Plastic
Material Type:
PBT, Polycarbonate, Nylon
NEMA:
NEMA 5-20R
Type:
LGFNT2HGR
UL Listed:
Yes
Volts:
125V