0 items

Leviton QuickPort® Speaker Jack Snap Adapter

L40830B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
CSA C22.2
Collection
QuickPort®
Color Finish
White/Yellow
Color Finish Category
Whites
Height
16/25 in
Length
1-11/50 in
Material
Plastic
UL Listed
Yes
Width
29/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday