Leviton Switch in Black

L14512E

Manufacturer Part #: 1451-2E

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
15
CSA Certified
Yes
Color Finish
Black
Color Finish Category
Blacks
Height
4-4/25 in
Material
Plastic
UL Listed
Yes
Volts
120V

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday