Leviton Tamper Resistant Duplex Receptacle
LT5325
SPECIFICATIONS
- AMP
- 15
- CSA Certified
- Yes
- Color Finish
- White
- Color Finish Category
- Whites
- Material
- Plastic
- Material Type
- Thermoplastic
- NEMA Specifications
- NEMA 15P, NEMA 5
- UL Listed
- Yes
- Volts
- 125V
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday