1-Gang Standard Size Toggle Device Switch Wall Plate in White

You last purchased this on
 
LEVITON

Traditional 1-Gang Standard Size Toggle Device Switch Wall Plate in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
LEVITON

Traditional 1-Gang Standard Size Toggle Device Switch Wall Plate in White

  • Fast #
  • Part #L80701W
  • Item #2342526
  • Manufacturer Part #80701-W
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Traditional
Color Finish Name:
White
Height:
4-1/2 in
Length:
11/50 in
Number Of Gangs:
1
UL Listed:
Yes
Width:
2-3/4 in