0 items

Leviton Wall Switch in White

LOSSMTMDW

Color Finish

(Pricing is for White)

$206.21

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C-73
CEC Compliant
For Sale in CA
CSA Certified
CSA C22.2-111
Color Finish
White
Color Finish Category
Whites
Material
Plastic
NEMA Specifications
NEMA WD-1, NEMA WD-6
UL Listed
Yes
Volts
120V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday