11-3/4 in. Water Control Assembly

You last purchased this on
 
American Standard

Lexington 11-3/4 in. Water Control Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Lexington 11-3/4 in. Water Control Assembly

  • Fast #
  • Part #A0471300070A
  • Item #1623764
  • Manufacturer Part #047130-0070A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Assorted Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reliable performance
  • Includes back flow preventer
  • Easy to install
  • Durable construction
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Repair
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Lexington
Color Finish Category:
Neutrals
Color Finish Name:
Assorted
Depth:
3 in
GSA Approved:
No
Height:
12 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
Yes
Product Type:
Water Control Assembly
WaterSense Labeled:
No
Width:
1 in