Lexington *CVR* TD LEXINGTON PEND WV BZ

Part #T700TDLEXPWIZ  |  Manufacturer Part #700TDLEXPWIZ

Type:

T700TDLEXPWIZ
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Classic and clean design style
  • Large fabric shade and glass diffuser provide ample no-offensive light
  • Lexington Ceiling and Lexington Wall also available by Tech Lighting
  • Ideal for kitchen island task lighting, bedroom lighting and hallway lighting applications
  • All lamping options are fully dimmable to create the desired ambiance in any space
  • Protected by a 1-year warranty

Specifications

ADA Compliant: No

Collection: Lexington

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Depth: 20 in

Diameter: 20 in

ETL Listed: Yes

Energy Star Compliant: No

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 20 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Classic

Material: Fabric

Power Source: Hardwired

Type: T700TDLEXPWIZ

UL Listed: No

Watts: 100

Weight: 7.5

Width: 4 in