LF 3X3X1 PXPXP TEE

Part #C11558  |  Manufacturer Part #11558

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1 in

Fitting Sizes: 3 in x 3 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Copper