LF 4X4X1/2 PXPXP TEE

CER11572

Manufacturer Part #: 11572

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 2
4 in
Fitting Size 3
1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday