LF DBL PANTRY FCT SGL HOL

Part #TB0301WH4  |  Item #7103648  |  Manufacturer Part #B-0301-WH4

Type:

DD35107760150

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • With 5 3/4" swivel gooseneck
  • Stream regulator outlet, Series 1
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Lever handles w/ color coded indexes
  • 18" flexible stainless steel supply hoses w 1/2" NPSM / 5/8" O.D compression connections
  • Material: Polished chrome plated brass body & tubular spout, and chrome plated metal handles

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

BAA Compliant: Yes

CSA Certified: CSA B125.1

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Mount: Deck Mount

Flow Rate: 8.67 gpm

Handle Type: Wristblade

High Pressure: 60

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Holes: 1 Hole

Side Spray: No

Spout Swivel: 360°

Spout Type: Swivel

Type: DD35107760150