LF Series Spring Return Actuator 120 Volts

Part #BLF120  |  Item #841191  |  Manufacturer Part #LF120

Call for Pricing EACH

Type:

BLF120
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Actuator Type: Pneumatic Spring Return

Application: HVAC

CSA Certified: CSA C22.2

Coating: Zinc

Collection: LF Series

Depth: 3-23/100 in

Height: 7-33/50 in

ISO Specifications: ISO 9001

Material: [Steel, Plastic]

Temperature Range: -40 to 80 Deg C (-40 to 176 Deg F)

Torque In-Lbs : 35 in-lbs

Type: BLF120

UL Listed: UL 873

Volts: 120V

Watts: 5.5

Weight: 3.3

Width: 3-43/50 in