27 x 29-3/4 in. 120/240V 7.4 cu. ft. Electric Dryer in White
27 x 29-3/4 in. 120/240V 7.4 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Digital dial control with LCD display & touch button control panel
- AI sensor dry with smart pairing
- 7.4 cu. ft. ultra large capacity
- Tempered glass door (reversible)
- LG ThinQ® technology with ThinQ care
- Flow Sense® duct clogging indicator
- Wrinkle care option
- TurboSteam®, Steam Fresh®, and Steam Sanitary® technology
- Energy Star® certified
- NeveRust® stainless steel drum
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 23, 26
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13-5/8 in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Number of Cycles:
- 23
- Number of Settings:
- 6
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- ThinQ®
- Smart Home Enabled:
- Yes
- Volts:
- 120/240V
- Weight:
- 124.3 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi