LG Electronics

14.8 cf Freestanding French Door Refrigerator in Printshield™ Stainless Steel

Part #LGLFXC22526S  |  Manufacturer Part #LFXC22526S

Color/Finish:
Printshield™ Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Printshield™ Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 31-1/4 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 14.8 cu ft

Green: [Yes, Energy Star]

Handle Type: SmartPull®

Height: 68-3/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.8 cu ft

Refrigerator Type: French Door

Smart Home Enabled: Yes

UL Listed: No

Weight: 271

Width: 35-3/4 in