LG Electronics

18 MBH Multi-Zone Wall Mount Indoor 1.5 Ton Inverter Mini-Split Multi Zone

Part #LGLMN186HVT  |  Manufacturer Part #LMN186HVT

MBH:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Inverter (variable speed compressor)
  • Electronically controlled fan speeds create a more natural, random air flow, reducing temperature stratification
  • Operates at high speed for up to 30 minutes to quickly cool or heat a room
  • Drives dirt and moisture from coil surface leaving it clean and fresh smelling
  • Provides three levels of comfort from which to choose
  • Temperature and fan speed will set automatically

Specifications

AMP: 0.3

BTU: 18000

BTU Cooling Rating: 18000 Btu/h

BTU Heat Rating: 18000 Btu/h

CFM: 572

Decibel Rating dB : 37 dB

Depth: 9-27/32 in

Energy Star Compliant: No

Height: 12-25/32 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Liquid Line OD : 1/4 in

MBH: 18

Max CFM: 572

Phase: Single Phase

Refrigerant: R-410A

Suction Line OD : 1/2 in

Tonnage: 1.5 Tons

Volts: 208/230V

Watts: 5.3

Width: 40-9/16 in