LG Electronics

2000W Double Wall Oven in Black Stainless Steel

Part #LGLWD3063BD  |  Manufacturer Part #LWD3063BD

Color/Finish:
Black Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WideView™ Window
  • Variable broil
  • Favorites Menu

Specifications

ADA Compliant: No

AMP: 34.2

Bulb Type: Halogen

Capacity: 9.4 cu ft

Coating: Yes

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Depth: 24-3/8 in

Height: 52-1/16 in

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 120/208/240V

Watts: 2500

Weight: 270

Width: 29-3/4 in