23-3/4 in. 15 Place Settings Dishwasher in Stainless Steel

Part #LGLDF5545ST  |  Item #7010870  |  Manufacturer Part #LDF5545ST

Call for Pricing EACH
(Pricing is for Stainless Steel)

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hidden SmoothTouch™ Controls with LED Display
  • NeveRust™ Stainless Steel
  • 8 (Dual Zone, Half Load, Energy Saver, High Temp, Extra Dry, Delay Start, Control Lock, Night Dry)
  • 8 (Dual Zone, Half Load, Energy Saver, High Temp, Extra Dry, Delay Start, Control Lock, Night Dry)

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 15 Place Settings

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: SmoothTouch

Decibel Rating dB : 48 dB

Depth: 24-3/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Flush

Height: 33-3/5 in

Installation Type: Built-in

Interior Light: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Cycles: 9

Number of Settings: 15

Power Source: Electric

Product Type: Dishwasher

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Weight: 81.6

Width: 23-3/4 in