24 in. 4.2 cu. ft. Electric Dryer in White

Part #LGDLEC885W  |  Item #7585026  |  Manufacturer Part #DLEC885W

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

Capacity: 4.2 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 25-1/4 in

Energy Star Compliant: No

GSA Approved: No

Power Source: Electric

Product Type: Front Load Dryer

Smart Home Enabled: Yes

UL Listed: No

Volts: 208/240V

Width: 24 in