LG Electronics

24V Air Conditioner Controls 4 in.

Part #LG6871A20901D  |  Item #3374266  |  Manufacturer Part #6871A20901D

Width:

4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: AH3529835 Air Conditioner Control

Control Board Type: Air Conditioner

Volts: 24V

Width: 4 in