LG Electronics
25-1/4 in. 2.6 cu. ft. Front Load Washer in White
Part #LGWM1385HW | Item #7563261 | Manufacturer Part #WM1385HW
Product Details
Specifications
ADA Compliant: No
AMP: 10
Capacity: 2.6 cu ft
Color Finish: White
Color Finish Category: Whites
Depth: 25-1/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 33-1/2 in
Interior Light: No
Number of Cycles: 14
Number of Settings: 5
RPM: 1400
UL Listed: No
WaterSense Labeled: No
Width: 24 in