LG Electronics 25 cf 3 French Door Refrigerator in Stainless Steel

LGLSFD2591ST

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
42-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
68-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
French Door
Width
35-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday