LG Electronics 25.9 cf French-Door Refrigerator in Black Stainless Steel

LGLMXS30776D

Manufacturer Part #: LMXS30776D

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Spill Protector™ Tempered Glass
  • 2 Crispers / 1 Bonus Drawer
  • Slim SpacePlus®

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
CEC Compliant
For Sale in CA
Coating
Yes
Depth
39-1/8 in
Freezer Capacity Cu ft
8.8 cu ft
Green
Energy Star, Yes
Handle Type
SmartPull®
Height
70-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Number of Settings
8
Power Source
Electric
Refrigerator Capacity Cu Ft
17.1 cu ft
Refrigerator Type
French Door
Type
French Door Refrigerator
UL Listed
No
Weight
430
Width
35-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday