27 in. 7.4 cu. ft. Electric Dryer in White
This product has been replaced by
Manufacturer Part #DLE3600W
27 in. 7.4 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Push Button
- Depth:
- 30-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Interior Light:
- No
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 240V
- Width:
- 27 in