0 items

LG Electronics 28-15/16 x 40-3/16 in. 7.3 cf Electric Front Load Dryer

LGDLEY1701E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15, 30
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
7.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-15/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-3/16 in
Number of Settings
5
Power Source
Electric, Gas
Type
Front Load Dryer
UL Listed
No
Volts
120/240V
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday