28-3/8 in. 5.5 cu. ft. Electric Top Load Washer in Graphite Steel
28-3/8 in. 5.5 cu. ft. Electric Top Load Washer in Graphite Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.5 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite Steel
- Control Type:
- Electronic
- Depth:
- 28-3/8 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 44-1/2 in
- Maximum Capacity:
- 5.5 cu ft
- Number of Cycles:
- 12
- Number of Settings:
- 5
- Number of Water Levels:
- 1
- Power Source:
- Electric
- RPM:
- 950
- Smart Home Compatibility:
- SmartThinQ
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 146.9 lb
- Width:
- 27 in