LG Electronics

28-3/8 in. 7.3 cf High Efficiency Front Control Dryer with Sensor Dry in White

Part #LGDLE4970W  |  Manufacturer Part #DLE4970W

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 30

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 7.3 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 28-3/8 in

Energy Star Compliant: No

Height: 45-3/8 in

Interior Light: Yes

Number of Settings: 5

Power Source: Electric

Type: Front Load Dryer

UL Listed: No

Volts: 240V

Width: 27 in