LG Electronics
29-3/4 in. 14.5 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Stainless Steel
Part #LGLFC22770ST | Item #4850906 | Manufacturer Part #LFC22770ST
Product Details
- Spill Protector Tempered Glass
- 2 Humidity Crispers
- Factory Installed Ice Maker
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: LED
CEC Compliant: For Sale in CA
Capacity: 21.8 cu ft
Coating: No
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Electronic
Depth: 35-1/2 in
Display Type: Digital
Energy Star Compliant: Yes
Freezer Capacity Cu ft : 7.3 cu ft cu ft
Green: [Yes, Energy Star]
Height: 68-1/2 in
Installation Type: Freestanding
Interior Light: Yes
LED Light: Yes
Lead Law Compliant: Yes
Material: Stainless Steel
Power Source: Electric
Refrigerator Capacity Cu Ft : 14.5 cu ft
Refrigerator Type: [Bottom Mount Freezer, French Door]
Volts: 120V
Weight: 259
Width: 29-3/4 in