29-3/4 in. 14.73 cu. ft. Top Mount Freezer Refrigerator in Smooth White

Part #LGLTC20380SW  |  Item #4895151  |  Manufacturer Part #LTC20380SW

Color/Finish:
Smooth White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 20.21 cu ft

Color Finish: Smooth White

Color Finish Category: Whites

Depth: 35-1/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.48 cu ft cu ft

Green: [Yes, Energy Star]

Height: 66-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.73 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 29-3/4 in