LG Electronics

29-3/4 in. 40A 6.4 cf Combination Wall Oven with Crisp Convection in Black Stainless

Part #LGLWC3063BD  |  Manufacturer Part #LWC3063BD

Color/Finish:
Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 40

CSA Certified: CSA C22.1 1982

Capacity: 6.4 cu ft

Color Finish: Black Stainless

Color Finish Category: Blacks

Depth: 24-1/2 in

Height: 43-13/16 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Electric

Self Clean: Yes

UL Listed: No

Volts: 120/240V

Watts: 7.8

Width: 29-3/4 in