LG Electronics 29-3/4 in. 4.7 cf 8-Burner Built-In Single Electric Wall Oven with Convection in Stainless Steel

LGLWS3063ST

Manufacturer Part #: LWS3063ST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • WideView™ Window
  • Variable broil
  • Favorites Menu

SPECIFICATIONS

ADA Compliant
Yes
AMP
17.3
Bulb Type
Halogen
Burner Type
Sealed
Capacity
4.7 cu ft
Coating
No
Depth
24-3/8 in
Handle Material
Stainless Steel
Height
29-15/16 in
Installation Type
Built-in
Interior Light
Yes
Number Of Burners
8
Number Of Elements
8
Power Source
Electric
UL Listed
No
Volts
240/208V
Watts
2500
Weight
132
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday