LG Electronics
29-3/4 in. 6.4 cu. ft. Double Oven in Stainless Steel
Part #LGLWC3063ST | Item #7765417 | Manufacturer Part #LWC3063ST
Product Details
Specifications
ADA Compliant: No
AMP: 50
Bulb Type: Halogen
CSA Certified: Yes
Capacity: 6.4 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Glass Touch
Depth: 24-1/2 in
Door Style: Drop Down
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 43-13/16 in
Installation Type: Wall Mount
Interior Light: Yes
Number Of Elements: 5
Power Source: Electric
Self Clean: Yes
Smart Home Enabled: Yes
UL Listed: Yes
Volts: 120/240/208V
Watts: 7.8
Weight: 194
Width: 29-3/4 in