LG Electronics
29-3/4 in. 9.4 cu. ft. Double Oven in Stainless Steel
Part #LGLWD3063ST | Item #7426562 | Manufacturer Part #LWD3063ST
Product Details
- WideView Window
- Variable broil
- Favorites Menu
Specifications
ADA Compliant: No
AMP: 40
Bulb Type: Halogen
Capacity: 9.4 cu ft
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 24-3/8 in
Door Style: Drop Down
Height: 52-1/16 in
Installation Type: Wall Mount
Interior Light: Yes
Number Of Elements: 8
Power Source: Electric
Self Clean: Yes
Smart Home Enabled: No
UL Listed: No
Volts: 120/240/208V
Watts: 7.8
Weight: 270
Width: 29-3/4 in