29-7/8 in. Electric 5-Burner Smoothtop Slide-in Range in Black Stainless Steel

Part #LGLSE4616BD  |  Item #7544783  |  Manufacturer Part #LSE4616BD

Call for Pricing EACH

Color/Finish:
Black Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

BTU: 3200

Burner Type: Smoothtop

Capacity: 6.3 cu ft

Color Finish: Black Stainless Steel

Color Finish Category: Blacks

Depth: 28-15/16 in

Height: 37-7/8 in

Installation Type: Slide-in

Interior Light: Yes

MBH: 3.2

Number Of Burners: 5

Number Of Elements: 5

Power Source: Electric

Self Clean: Yes

Smart Home Enabled: Yes

UL Listed: No

Volts: 120/240V

Watts: 4000

Weight: 153

Width: 29-7/8 in