29-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

Part #LGLRG4115ST  |  Item #7004010  |  Manufacturer Part #LRG4115ST

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProBake Convection®
  • NFC Tag On / SmartDiagnosis™

Documents

Specifications

ADA Compliant: No

AMP: 4.5

Automatic Shut-Off: Yes

BTU: 18500

Burner Type: Sealed

Capacity: 6.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 28-15/16 in

ETL Listed: No

Energy Star Compliant: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 47-5/16 in

Installation Type: Freestanding

Interior Light: Yes

MBH: 18.5

Maximum Capacity: 6.3 cu ft

Number Of Burners: 5

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120V

Watts: 1002

Weight: 189

Width: 29-7/8 in